Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Pneumatic, 4" to 6" Sz, 40 psi
Mfr # LTP46
Zoro # G3067379
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 6 in
- Nominal Size 4 in to 6 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # LTP46
- Zoro # G3067379
- UPC # 077115004612
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6 in |
Nominal Size | 4 in to 6 in |
Min. Dia. | 0.38 in |
Deflated Size | 26.50 in L x 3 in D |
Deflated Length | 26.5 in |
For Maximum Pipe Inside Diameter | 6 in |
Air Connection Size | 5/8 in |
Pipe Size | 4 in, 5 in, 6 in |
For Inside Diameter | 0.38 in - 6 in |
For Pipe Size | 4 in - 6 in |
For Minimum Pipe Size | 4 in |
Deflated Diameter | 3 in |
Inflated Length | 26 in |
For Maximum Pipe Size | 6 in |
For Minimum Pipe Inside Diameter | 0.38 in |
Description
Test Plug, Air Connection Gender Female, Air Connection Size 5/8 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 3 in, Deflated Length 26.5 in, For Maximum Pipe Inside Diameter 6 in, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 4 in, Head Tether Connection Handle and Strap, Inflated Length 26 in, Maximum Back Pressure (Air) 40 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506044)
- KOHLER Double Wall-Mount Foot Control (13816-CP)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT05838S)
- SMITH-COOPER 1/2" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011280)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- Safe-T-Seal Pipe Test Plugs