Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, 8" Sz, 50 ft. of Head Pressure
Mfr # MTP802
Zoro # G3067519
original price:
$53.30
40% off
new price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 8 in
- Nominal Size 8 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # MTP802
- Zoro # G3067519
- UPC # 077115001376
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8 in |
Nominal Size | 8 in |
Min. Dia. | 0.38 in |
For Inside Diameter | 0.38 in - 8 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 8 in |
Details
Material | Rubber |
For Use In | Rigid Pipes |
Max. Back Pressure | 50 ft of Head |
Type | Mechanical |
Item | Test Plug |
Head Type | Raised Square |
Plug Seal Material | Natural Rubber |
Application | Mechanical Testing |
Plug Seal Location | Inside Pipe |
For Use On | Rigid Pipe |
Features | Easy to Install, No Gluing, No Metal Parts to Rust, Removable/Reusable, Tighten with Crescent Wrench |
Description
Test Plug, For Maximum Pipe Inside Diameter 8 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 8 in, Plug Seal Location Inside Pipe, Plug Seal Material Natural Rubber, For Use On Rigid Pipe, Head Type Raised Square
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Spout, 9", Brass (G67894)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- PARKER Branch Tee, Zinc Pltd Steel, CompxM, 1/2In (8-8-8 SBU-S)
- LEGEND VALVE 2" X 1-1/2" SS304 HEX BUSHING (404-502)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- SAFE-T-SEAL Test Plug w/Pressure Valve, Rubber, 4" Sz (TTMP-4WF)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- Safe-T-Seal Plumbing Accessories