Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, 4" Sz, 50 ft. of Head Pressure
Mfr # MTP402
Zoro # G3067458
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 4 in
- Nominal Size 4 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe-T-Seal
- MFR # MTP402
- Zoro # G3067458
- UPC # 077115001352
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4 in |
Nominal Size | 4 in |
Min. Dia. | 0.38 in |
For Inside Diameter | 0.38 in - 4 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Pipe Size | 4 in |
For Maximum Pipe Inside Diameter | 4 in |
Details
Material | Rubber |
For Use In | Rigid Pipes |
Max. Back Pressure | 50 ft of Head |
Type | Mechanical |
Item | Test Plug |
Head Type | Raised Square |
For Use On | Rigid Pipe |
Plug Seal Material | Natural Rubber |
Application | Mechanical Testing |
Features | Easy to Install, No Gluing, No Metal Parts to Rust, Removable/Reusable, Tighten with Crescent Wrench |
Plug Seal Location | Inside Pipe |
Description
Test Plug, For Maximum Pipe Inside Diameter 4 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 4 in, Plug Seal Location Inside Pipe, Plug Seal Material Natural Rubber, For Use On Rigid Pipe, Head Type Raised Square
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG KITCHEN SNK MNTCLIPS 8PK (KCLIP8L)
- ELKAY Elkay Kit- Regulator W/Spring (98731C)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- Safe-T-Seal Plumbing Accessories