Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, 2" Sz, 50 ft. of Head Pressure
Mfr # MTP202
Zoro # G3067449
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 2 in
- Nominal Size 2 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # MTP202
- Zoro # G3067449
- UPC # 077115001338
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2 in |
Nominal Size | 2 in |
Min. Dia. | 0.38 in |
For Inside Diameter | 0.38 in - 2 in |
For Maximum Pipe Inside Diameter | 2 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Pipe Size | 2 in |
Details
Material | Rubber |
For Use In | Rigid Pipes |
Max. Back Pressure | 50 ft of Head |
Type | Mechanical |
Item | Test Plug |
Application | Mechanical Testing |
For Use On | Rigid Pipe |
Features | Easy to Install, No Gluing, No Metal Parts to Rust, Removable/Reusable, Tighten with Crescent Wrench |
Head Type | Raised Square |
Plug Seal Material | Natural Rubber |
Plug Seal Location | Inside Pipe |
Description
Test Plug, For Maximum Pipe Inside Diameter 2 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 2 in, Plug Seal Location Inside Pipe, Plug Seal Material Natural Rubber, For Use On Rigid Pipe, Head Type Raised Square
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0604)
- LEGEND VALVE 1" X 10" GALVANIZED NIPPLE (356-114E)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51001)
- Safe-T-Seal Pipe Test Plugs