Shop All Faucet Repair and Maintenance
Safe-T-Seal
Pad, Rubber, Repair Part Type, 8"
Mfr # TTMP8-PAD
Zoro # G3067500
product price: $59.39
/ea
Sold in multiples of 3 for $178.17
$178.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Pad
- Fits Brand GT Water Products
- Material Rubber
- Material of Construction Rubber
- For Use With Mfr. No. TTMP-8 Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TTMP8-PAD
- Zoro # G3067500
- UPC # 077115010071
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 8 in |
Details
Sub-Category | Replacement Pad |
Fits Brand | GT Water Products |
Material | Rubber |
Material of Construction | Rubber |
For Use With | Mfr. No. TTMP-8 Plug |
Item | Pad |
Inlet (In.) | 8 in |
For Use With Mfr. Model Number | TTMP-8WF |
Temp. Range | 32 Degrees to 482 Degrees F |
Type | Repair Part |
Description
Pad, Fits Brand GT Water Products, For Use With Grainger Item Number 420H62, For Use With Mfr. Model Number TTMP-8WF, Repair Part, Size 8 in, Inlet (In.) 8 in, Material of Construction Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HF-BR)
- JONES STEPHENS Box, 12", Black Rdr Lid, for Wtr Meter Box (M12002)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402C)
- WATTS Adjustable Relief Valve, 3/4 x 1/2,175psi (530-3/4)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- SAFE-T-SEAL GT Water Products Drain King Faucet Adapter (95B)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- DELTA Faucet Ball Assembly, Stainless Steel (RP212)
- PROPLUS Kitchen Faucet Master Repair Kit for Delta Peerless Black (133063)
- DANCO INDEX BUTTONS PR PFISTER (A0080682)
- Safe-T-Seal Faucet Repair and Maintenance