Shop All Faucet Repair and Maintenance
Safe-T-Seal
Pad, Rubber, Repair Part Type, 4"
Mfr # TTMP4-PAD
Zoro # G3067528
product price: $22.85
/ea
Sold in multiples of 7 for $159.95
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Pad
- Fits Brand GT Water Products
- Material Rubber
- Material of Construction Rubber
- For Use With Mfr. No. TTMP-4 Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TTMP4-PAD
- Zoro # G3067528
- UPC # 077115010040
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 4 in |
Details
Sub-Category | Replacement Pad |
Fits Brand | GT Water Products |
Material | Rubber |
Material of Construction | Rubber |
For Use With | Mfr. No. TTMP-4 Plug |
Inlet (In.) | 4 in |
Temp. Range | 32 Degrees to 482 Degrees F |
Item | Pad |
For Use With Mfr. Model Number | TTMP-4 |
Type | Repair Part |
Description
Pad, Fits Brand GT Water Products, For Use With Grainger Item Number 420H58, For Use With Mfr. Model Number TTMP-4, Repair Part, Size 4 in, Inlet (In.) 4 in, Material of Construction Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Essential Series Gas Water Heater, Natural Gas, 40 gal Tank, 65 gph, 34000 Btuhr BTU (6G40S-34F3)
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- BLACKMAX Ratcheting Tubing Bender Set, Manual (BTB300)
- ZORO SELECT 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P834)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- SAFE-T-SEAL GT Water Products Drain King Faucet Adapter (95B)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- KISSLER Repair Kit, For T & S Hot Water (50-2063H)
- AMERICAN STANDARD Spout 4Inw/Diverter / Escutcheon Ring-WBurgin (8888055.002)
- SLOAN Friction Ring F3 Friction Ring Sj 1-1/4 (48 Pack) (5306057)
- Safe-T-Seal Faucet Repair and Maintenance