Shop All Faucet Repair and Maintenance
Safe-T-Seal
Pad, Rubber, Repair Part Type, 2"
Mfr # TTMP2-PAD
Zoro # G3067351
product price: $13.89
/ea
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Pad
- Fits Brand GT Water Products
- Material of Construction Rubber
- For Use With Mfr. No. TTMP-2 Plug
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TTMP2-PAD
- Zoro # G3067351
- UPC # 077115010026
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 2 in |
Details
Sub-Category | Replacement Pad |
Fits Brand | GT Water Products |
Material of Construction | Rubber |
For Use With | Mfr. No. TTMP-2 Plug |
Temp. Range | 32 Degrees to 482 Degrees F |
Inlet (In.) | 2 in |
Item | Pad |
Type | Repair Part |
For Use With Mfr. Model Number | TTMP-2 |
Description
Pad, Fits Brand GT Water Products, For Use With Grainger Item Number 420H56, For Use With Mfr. Model Number TTMP-2, Repair Part, Size 2 in, Inlet (In.) 2 in, Material of Construction Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3 in SINGLE PIN HD CLAMP 304 W/CROSS HOLE (13MHHM300)
- LDR INDUSTRIES 3/8 IN BLACK FLOOR FLANG (501451)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- RUBBERWORX 2-1/2" PART B ALUMINUM QUICK CPL PART B CPL-MPT ALUM (RBX-B-AL-250)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- SAFE-T-SEAL GT Water Products Drain King Faucet Adapter (95B)
- NEOPERL Aerator Wrench, Red, Plastic (5511405)
- T & S BRASS & BRONZE WORKS 3/16 in. Big Flow Seat washer (001088-45)
- FISHER MFG Stop, Rotor , Fisher Waste, Ns (22241)
- Safe-T-Seal Faucet Repair and Maintenance