Shop All Faucet Repair and Maintenance
Safe-T-Seal
Air Valve, Rubber/Brass, Repair Part, 4"
Mfr # TPAV6
Zoro # G3067677
Sold in multiples of 14 for $170.10
$170.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand GT Water Products
- Material Rubber
- Material of Construction Brass, Rubber
- For Use With Pneumatic and Hydraulic Test Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe-T-Seal
- MFR # TPAV6
- Zoro # G3067677
- UPC # 077115210037
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 4 in |
Details
Sub-Category | Repair Parts |
Fits Brand | GT Water Products |
Material | Rubber |
Material of Construction | Brass, Rubber |
For Use With | Pneumatic and Hydraulic Test Plugs |
Type | Repair Part |
For Use With Mfr. Model Number | LTP23, LTP34SB, LTP46, TP1012, TP122, TP123, TP1416, TP1824, TP3, TP34SB, TP46, TP58 |
Temp. Range | 32 Degrees to 482 Degrees F |
Item | Air Valve |
Description
Air Valve, Fits Brand GT Water Products, For Use With Grainger Item Number 420H44, 420H45, 420H46, 420H47, 420H48, 420H49, 420H50, 420H51, 420H52, 420H53, 420H54, 420H55, For Use With Mfr. Model Number LTP23, LTP34SB, LTP46, TP1012, TP122, TP123, TP1416, TP1824, TP3, TP34SB, TP46, TP58, Repair Part, Size 4 in, Material of Construction Brass, Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Pneumatic and Hydraulic Test Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72C)
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-2)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- SAFE-T-SEAL GT Water Products Drain King Faucet Adapter (95B)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- AB&A Trim Kit Pushenlift, 1 1/2", Cp (64001)
- KOHLER Bonnet, Ws Lavatory (1009872-CP)
- T&S BRASS Swivel Adapter (2862-40)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- Safe-T-Seal Faucet Repair and Maintenance