U.S. made "MILITARY GREEN" Safe-T-Line® Kinetic Recovery (Snatch) ROPE - 1 inch X 30 ft (4X4 VEHICLE RECOVERY)
Mfr # PKOD0130
Zoro # G203731173
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Line
- MFR # PKOD0130
- Zoro # G203731173
- Country of Origin United States
- Category Towing Chains & Cables
Description
Now with our exclusive abrasion resistant 'PolyGuard' coating, our kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. For extreme-duty tugging and snatching of stuck vehicles in mud, snow, or sand. Our kinetic recovery snatch ropes are engineered for Xtreme duty applications and are of the highest U. S. quality. The kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. Using the principles of kinetic energy for maximum effect, this kinetic recovery rope will stretch and safely pull a 4x4 vehicle to safety.
Features- U.S. Made Military Green Kinetic Recovery Snatch Rope
- 4 x 4 Vehicle Recovery
- U. S. Made. Probably the most technically advanced recovery tool in the off-road world.
- 31,500 lbs ultimate strength. Rated for all mid to full-size Jeeps and 4x4 rigs.
- Abrasion-resistant "MILITARY GREEN" PolyGuard coating. And chafe guarded loops on each end.
- Professional Lock-stitched splicing. High Strength & High stretch.
- Our kinetic recovery ropes are made from U. S. double-braid nylon. Assembled in the U. S.
- Finish: Military Green
- Size: 1 x 30'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-16 Nissan Frontier 5Ft Bed Tonneau Cover (TCR-FRO05-5-MP)
- HUMMINBIRD XP 9 HW In-Hull Transducer (710275-1)
- GROTE Stt Lamp- Red-Led- Oval- Surface Mnt- Re, 52592-5 (52592-5)
- OPTRONICS 4-Led Surface Mount Red Marker/Clearance Light With Reflex Lens (MCL76RB)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B)
- SAFE-T-LINE U.S. made 1-1/8 inch X 30 ft "GECKO GREEN" Safe-T-Line® Kinetic Recovery ROPE with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PKG11830B)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Receiver Shackle Bracket & HD Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B-SB)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- SAFE-T-LINE U.S. made 1-1/4 inch X 30 ft "Safety Orange" Safe-T-Line® Kinetic SNATCH ROPE - 4X4 VEHICLE RECOVERY (PK01430)
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- REESE Tow Cable, 40in., Steel, Black, REESE TOWPOWER (7007500)
- Safe-T-Line Towing Chains & Cables