U.S. made "GUNMETAL GREY" Safe-T-Line® Kinetic Recovery (Snatch) ROPE - 1 inch X 30 ft with Receiver Shackle Bracket (4X4 VEHICLE RECOVERY)
Mfr # PKB0130-SBKT
Zoro # G003731281
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Line
- MFR # PKB0130-SBKT
- Zoro # G003731281
- Country of Origin United States
- Category Towing Chains & Cables
Description
Now with our exclusive abrasion resistant 'PolyGuard' coating, our kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. For extreme-duty tugging and snatching of stuck vehicles in mud, snow, or sand. Our kinetic recovery snatch ropes are engineered for Xtreme duty applications and are of the highest U. S. quality. The kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. Using the principles of kinetic energy for maximum effect, this kinetic recovery rope will stretch and safely pull a 4x4 vehicle to safety.
Features- U.S. Made Gunmetal Grey Kinetic Recovery Snatch Rope with Receiver Shackle Bracket
- 4 x 4 Vehicle Recovery
- U. S. Made. Probably the most technically advanced recovery tool in the off-road world.
- 31,500 lbs ultimate strength. Rated for all mid to full-size Jeeps and 4x4 rigs.
- Abrasion-resistant "GUNMETAL GREY" PolyGuard coating. And chafe guarded loops on each end. Professional Lock-stitched splicing. High Strength & High stretch.
- Shackle Bracket: Ideal for use with solid 2" receiver hitch as a secure rear recovery point. 3/4" D-shackle supplied.
- Will fit any 2" receiver. HD cast steel construction. Zinc plated finish prevents corrosion. 20,000 lbs. rating.
- Our kinetic recovery ropes are made from U. S. double-braid nylon. Assembled in the U. S.
- Finish: Gunmetal Grey
- Size: 1 x 30'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX PROwatt SW1000 - True Sine Wave Inverter (806-1210)
- BETTS SPRING Hanger Kit, Mudflap, 0.640 Sq, Rigid, Painted (B25)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- KEN-TOOL Impact Socket, 1/2" Drive 3/4" (30254-06)
- SAFE-T-LINE U.S. made 1-1/4 inch X 30 ft "Safety Orange" Safe-T-Line® Kinetic SNATCH ROPE - 4X4 VEHICLE RECOVERY (PK01430)
- SAFE-T-LINE U.S. made 1-1/8 inch X 30 ft "GECKO GREEN" Safe-T-Line® Kinetic Recovery ROPE with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PKG11830B)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Receiver Shackle Bracket & HD Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B-SB)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- Safe-T-Line Towing Chains & Cables