U.S. made 5/8 inch X 20 ft "CAMO" Safe-T-Line® Kinetic SNATCH ROPE with Heavy-Duty Carry Bag - UTV/ATV VEHICLE RECOVERY
Mfr # PK5820B
Zoro # G903731015
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Line
- MFR # PK5820B
- Zoro # G903731015
- Country of Origin United States
- Category Towing Chains & Cables
Description
Now with our exclusive abrasion resistant 'PolyGuard' coating, our kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. For extreme-duty tugging and snatching of stuck vehicles in mud, snow, or sand. Our kinetic recovery ropes are engineered for Xtreme duty applications and are of the highest U. S. quality. The kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. Using the principles of kinetic energy for maximum effect, this kinetic recovery rope will stretch and safely pull a 4x4 vehicle to safety.
Features- U.S. Made 0.63 x 20 ft. Camo Kinetic Snatch Rope with Heavy Duty Carry Bag
- UTV & ATV Vehicle Recovery
- Camo Kinetic rope: U. S. Made. Probably the most technically advanced recovery tool in the off-road world. Rated for all SIDE-BY-SIDEs and ATVs.
- 15,200 lbs ultimate strength.
- Abrasion-resistant 'PolyGuard' coating. And chafe guarded loops on each end. Professional Lock-stitched splicing. High Strength & High stretch.
- Heavy-Duty Carry Bag: Folded & Stitched handles and full length heavy-duty nylon zipper. Hard Fiber Floor.
- Our kinetic recovery ropes are made from U. S. double-braid nylon. Assembled in the U. S.
- Size: 0.63 x 20'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Motorcraft Sae 5W-20 Api Gf-5, XO5W20Q1FS (XO5W20Q1FS)
- TIMKEN Tapered Roller Bearing Cup, 34478 (34478)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00421)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- SAFE-T-LINE U.S. made 1-1/8 inch X 30 ft "GECKO GREEN" Safe-T-Line® Kinetic Recovery ROPE with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PKG11830B)
- SAFE-T-LINE U.S. made 1-1/4 inch X 30 ft "Safety Orange" Safe-T-Line® Kinetic SNATCH ROPE - 4X4 VEHICLE RECOVERY (PK01430)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Receiver Shackle Bracket & HD Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B-SB)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301 (80301)
- CURT Adjustable Pintle Mount, 48348 (48348)
- Safe-T-Line Towing Chains & Cables