U.S. made 1 inch X 10 ft "Safety Orange" Safe-T-Line® Kinetic SNATCH ROPE (4X4 VEHICLE RECOVERY)
Mfr # PK0110
Zoro # G203731043
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Line
- MFR # PK0110
- Zoro # G203731043
- Country of Origin United States
- Category Towing Chains & Cables
Description
Now with our exclusive abrasion resistant 'PolyGuard' coating, our kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. For extreme-duty tugging and snatching of stuck vehicles in mud, snow, or sand. Our kinetic recovery ropes are engineered for Xtreme duty applications and are of the highest U. S. quality. The kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. Using the principles of kinetic energy for maximum effect, this kinetic recovery rope will stretch and safely pull a 4x4 vehicle to safety.
Features- U.S. Made 1 x 10 ft. Safety Orange Kinetic Snatch Rope
- 4 x 4 Vehicle Recovery
- U. S. Made. Probably the most technically advanced recovery tool in the off-road world.
- 31,500 lbs ultimate strength. Rated for all mid to full-size Jeeps and 4x4 rigs.
- Abrasion-resistant 'PolyGuard' coating. And chafe guarded loops on each end.
- Professional Lock-stitched splicing. High Strength & High stretch.
- Our kinetic recovery ropes are made from U. S. double-braid nylon. Assembled in the U. S.
- Finish: Safety Orange
- Size: 1 x 10'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- MEGUIARS WAX For All Wheels and Tires, 24 Ounce Spray Bottle (G9524)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- STENS New Oem Replacement Belt For Toro Groundmaster With 72 In. Deck 53-9660, 106-4383 (265-896)
- SAFE-T-LINE U.S. made 1-1/4 inch X 30 ft "Safety Orange" Safe-T-Line® Kinetic SNATCH ROPE - 4X4 VEHICLE RECOVERY (PK01430)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Receiver Shackle Bracket & HD Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B-SB)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- SAFE-T-LINE U.S. made 1-1/8 inch X 30 ft "GECKO GREEN" Safe-T-Line® Kinetic Recovery ROPE with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PKG11830B)
- BLACK & DECKER Tow Rope, Clip Ends, 4500 lb (BDX1009)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R100-2R-30)
- Safe-T-Line Towing Chains & Cables