Shop All Toilet Paper Dispensers & Holders
Safe-T-Gard
Touchless Door Tissue System, Dispnsr/Receptacle, Smoke
Mfr # GPC59513
Zoro # G201858988
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Configuration Center Pull
- Color Smoke
- Product Series Genta
- Type Tissue Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Gard
- MFR # GPC59513
- Zoro # G201858988
- UPC # 73310595139
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 8.3" |
Height | 3.1" |
Depth | 5" |
Dispenser Height | 2.13 in |
Dispenser Width | 3.7 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Configuration | Center Pull |
Color | Smoke |
Product Series | Genta |
Type | Tissue Dispenser |
Dispenser Mounting | Recessed |
Includes | Safe-T-Gard Door Tissue Dispenser; Trash Receptacle |
Features | 2.1 gallons approx.; Accepts a standard 17" x 18" LLD or HMWHD can liner to help promote cleanliness |
Description
Door Tissue Dispenser/Trash Receptacle offers an upscale appearance while eliminating the mess of discarded towels near the door and promoting hygiene and cleanliness. Ideal for any facility where hygiene and washroom image is a primary concern. Convenient system converts restroom doors into touchless exits and eliminates the need to leave a trash receptacle by the door. The trash receptacle accepts a standard 17" x 18" can liner to promote cleanliness. Safe-T-Gard door tissue system is the perfect complement to the Georgia Pacific enMotion Wall Mount or enMotion Recessed automated electronic towel dispensers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 10 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670218)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- WINDSOR BAG 10-PACK - WAVE (8.621-509.0)
- TORNADO Vacuum Hose, 1-1/2 x 15 ft, Clear, Urethane (90684)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- HARBOR TWIN JRT TISSUE DSPNSR (HDJRT1)
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- Safe-T-Gard Toilet Paper Dispensers & Holders