Shop All Toilet Seat Cover Dispensers
Safe-T-Gard
Seat Cover Dispenser, 1/2 Fold, Chrome
Mfr # 57725
Zoro # G7462693
product price: $53.35
/ea
Sold in multiples of 12 for $640.20
$640.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Finish Stainless
- Dispenser Height 11.25 in
- Dispenser Width 16.125 in
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Gard
- MFR # 57725
- Zoro # G7462693
- UPC # 073310577258
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Height | 11.25 in |
Dispenser Width | 16.125 in |
Length | 2 |
Overall Width | 15.13 |
Height | 11.25 |
Overall Height | 17.88 |
Width | 16.125 |
Overall Length | 24.125 |
Details
Item | Toilet Seat Cover Dispenser |
Dispenser Material | Plastic |
Finish | Stainless |
Color | Stainless |
Material | Plastic |
Weight | 32 |
Description
Seat Cover Dispenser,1/2 Fold,Chro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Broom Handle, Fiberglass, 60" W/ 3/4" Metal Thread (84-522)
- GOJO 2000 ml Liquid Hand Soap Refill Dispenser Refill (7265-04)
- SAVOGRAN Dirtex 18 Oz. All-Purpose Cleaner (10761)
- GLOBAL EQUIPMENT Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity (3255)
- GEORGIA-PACIFIC Dispenser & Receptacle, Plastic, Smoke (59513)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- TOUGH GUY Toilet Seat Cover Dispenser, White, Height: 12" (2VEX7)
- BRADLEY Bradley Toilet Seat Cover Dispenser, Surface Mount Stainless Steel - 5831-000000 (5831-000000)
- BOBRICK Dispenser, Seat Cover , S/S (B221)
- HEALTH GARDS Health Gards Half Fold TSC DSP, PK2 (HG-1-2)
- KIMBERLY-CLARK PROFESSIONAL Seat Cover Dispenser (09505)
- Safe-T-Gard Toilet Seat Cover Dispensers