Shop All Fixed Gas Detectors
This Product is Discontinued
Safe-T-Alert
Fixed Gas Detector, C3H8, CH4 (Discontinued)
Mfr # 40-411-P
Zoro # G4549921
This Product is Discontinued
Key Features
- Operating Temp. Range -31 Degrees to 150 Degrees F
- Sensor Range 0 to 99% by Volume
- Features End of Life Signal
- Resolution 1%
- Alarm Type Audible/Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Alert
- MFR # 40-411-P
- Zoro # G4549921
- UPC # 715456404110
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Width | 5 1/2 in |
Depth | 1 3/8 in |
Height | 3 in |
Details
Item | Fixed Gas Detector |
Operating Temp. Range | -31 Degrees to 150 Degrees F |
Sensor Range | 0 to 99% by Volume |
Features | End of Life Signal |
Resolution | 1% |
Alarm Type | Audible/Visual |
Display | No |
Status Indicator | LED Lights |
Gas Type | C3H8, CH4 |
Power Required | 120V AC |
NEMA Rating | Type 1 |
Includes | Locking Bracket |
IP Rating | IP32 |
Color | Gray |
Number of Channels | 1 |
Standards | UL Listed to UL 1484 and ULC, CGA Approved |
Description
Fixed Gas Detector, Standards UL Listed to UL 1484 and ULC, CGA Approved, Includes Locking Bracket, IP Rating IP32, Features End of Life Signal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.