Shop All Fixed Gas Detectors
This Product is Discontinued
Safe-T-Alert
Fixed Gas Detector, C3H8, CH4 (Discontinued)
Mfr # 20-411-P
Zoro # G7245831
This Product is Discontinued
Key Features
- Operating Temp. Range -31 Degrees to 150 Degrees F
- Sensor Range 0-99% by Volume
- Features End of Life Signal
- Resolution 0.01
- Power Required 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe-T-Alert
- MFR # 20-411-P
- Zoro # G7245831
- UPC # 715456204413
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Width | 3 1/4 in |
Height | 2 1/4 in |
Depth | 1 1/2 in |
Overall Width | 3.25 in |
Overall Height | 2.25 in |
Overall Depth | 1.5 in |
Description
Fixed Gas Detector, Gas Detected Methane, Propane, Standards CGA Approved, UL Listed to UL 1484 and ULC, Includes Locking Bracket, Product Type Fixed Gas Detector, Operating Temperature - Minimum -31 Degrees F, Operating Temperature - Maximum 150 Degrees F, NEMA Enclosure Rating 1, IP Rating IP32, Features End of Life Signal, Display Screen Type LED, Alert Type Sound
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.