Shop All Carbon Monoxide and Smoke Detectors
Safe-T-Alert
65 Series RV Surface Mount Carbon Monoxide Alarm
Mfr # 65-541WHT
Zoro # G003068097
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Alert
- MFR # 65-541WHT
- Zoro # G003068097
- UPC # 715456655413
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Description
Features:
- Designed for the Rugged RV Environment - Ideal for Class A Motor homes, Class B Van Campers, Class C Mini-Motor Homes, Travel Trailers, Fifth Wheels & Truck
- Advanced Technology - Alarm Mute button silences alarm while RV is ventilated. Rapid recovery sensor resets when silenced or reactivates alarm if dangerous levels of CO remain
- Memory ScanTM - Retains the CO level that activated the alarm. After ventilation it is impossible to know what the CO level was unless your alarm has memory
- Micro Current Technology - Saves battery power
- Two Level Alarm - Low and High.
- Reliable - 12 Volt power means no missing or dead batteries to replace.
- Loud 85 dB Alarm
- Approved - Meets RVIA/NFPA requirements
Specifications:
- Certified to CSA Std 6.19-01 (R2006)*
- Conforms To ANSI / UL STD 2034*
- Alarm Point: 400 PPM 4-15 Minutes
- Low voltage power warning at 7V
- Power Supply and Current Draw: 108 mA @ 12 VDC
- Operational Range: 12 Volts +/-15%
- Low voltage power warning at 7 Volts
- Operating Temperature: -40°F to +158°F
- Case Size: 6.5'W x 3.5'H x 1.25'D
Testing Laboratory: ETL/Intertek
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- GVS-RPB Breathing tube (NV2021A)
- SAFE-T-ALERT Safe-T-Alert SA-340 White RV/Marine Battery Powered CO2 Detector - Rec (SA-340-WT)
- SAFE-T-ALERT 62 Series Marine Carbon Monoxide - White - Flush Mount - 12V w/Relay Trim Ring (62-542-TR-WT)
- SAFE-T-ALERT Combo Carbon Monoxide Propane Alarms Flush Mount - Black (35-742-BL)
- SAFE-T-ALERT Safe-T-Alert 40-442-P-WT Propane/LP Gas Alarm - 12V, 40 Series Flush Mount, White (40-442-P-WT)
- SAFE-T-ALERT Safe-T-Alert 30-442-P-BR Classic Propane/LP Gas Alarm - 12V, 30 Series Flush Mount, Brown (30-442-P-BR)
- SAFE-T-ALERT 62 Series Carbon Monoxide Alarm - 12V - 62-541-Marine - S (62-541-MARINE-BL)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- Safe-T-Alert Carbon Monoxide and Smoke Detectors