Safe-T-Alert

62 Series Marine Carbon Monoxide - White - Flush Mount - 12V w/Relay Trim Ring


product price: $78.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

62 Series Marine Carbon Monoxide - White - Flush Mount - 12V with Relay Trim Ring This unit comes with a trim ring to cover existing screw holes and fit newer units into previous installation cutouts.NMMA Listed Component.Space Saving design works in harsh marine environments.Works in extreme temperatures. Only marine CO alarm listed to operational temperatures of -40 ;F to 158 ;F. The alarm has consistently held up in the excessive cold and heat due to the high-quality sensor.No False Alarms due to new boat smell, outgassing, or non-hazardous levels of hydrocarbon gases encountered while boating. Interconnect and generator shut-off alarms are available.Low Current Draw(37 mA). An innovative micro-current circuit saves battery power for the boater.Alarm Mute with Auto Reset. With a press of a button, the mute circuit will temporarily silence the alarm while the boater ventilates the cabin. The alarm will reactivate if it still senses dangerous levels of CO.End of Life Signal alerts boater to replace the alarm after 5 years of service.Memory Scan. Retains the CO level that activated the alarm. After ventilation, it is impossible to know what the CO level was unless the detector has memory.The rapid recovery sensor resets when silenced or reactivates the alarm if dangerous levels of CO remain. Specifications: Conforms To ANSI / UL STD 2034** Testing Laboratory: ETL/IntertekAlarm Point: 400 PPM 4-15 MinutesLow voltage power warning at 7 VoltsPower Supply and Current Draw: 37 mA @ 13.8 VDCOperational Range: 13.8 Volts +/-15%Low voltage power warning at 7 VoltsOperating Temperature: -40 ;F to +158 ;FCase Size: 4.5′′W x 3.25′′H x 1.25′′D

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.