Shop All Marine & Boat Speakers & Navigation
Safe-T-Alert
62 Series Marine Carbon Monoxide, Flush Mount, White, 12V w/Trim Ring
Mfr # 62-542-TR-WT-M
Zoro # G710634264
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Alert
- MFR # 62-542-TR-WT-M
- Zoro # G710634264
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
62 Series Marine Carbon Monoxide - Flush Mount - White - 12V with Trim Ring Features: This unit comes with a trim ring to cover existing screw holes and fit newer units into previous installation cutouts. NMMA Listed Component. Space Saving design - works in harsh marine environments. Works in extreme temperatures. - Only marine CO alarm listed to operational temperatures of -40 degF to 158 degF. The alarm has consistently held up in the excessive cold and heat due to the high-quality sensor. No False Alarms - due to new boat smell, outgassing, or non-hazardous levels of hydrocarbon gases encountered while boating. Interconnect and generator shut-off alarms are available. Low Current Draw37 mA. An innovative micro-current circuit saves battery power for the boater. Alarm Mute with Auto Reset. - With a press of a button, the mute circuit will temporarily silence the alarm while the boater ventilates the cabin. The alarm will reactivate if it still senses dangerous levels of CO. End of Life Signal - alerts boater to replace the alarm after 5 years of service. Memory Scan. - Retains the CO level that activated the alarm. After ventilation, it is impossible to know what the CO level was unless the detector has memory. The rapid recovery sensor resets when silenced or reactivates the alarm if dangerous levels of CO remain. Specifications: Conforms To ANSI / UL STD 2034* * Testing Laboratory: ETL/Intertek Alarm Point: 400 PPM 4-15 Minutes Low voltage power warning at 7 Volts Power Supply and Current Draw: 37 mA @ 13.8 VDC Operational Range: 13.8 Volts +/-15% Low voltage power warning at 7 Volts Operating Temperature: -40 degF to +158 degF Case Size: 4.5''W x 3.25''H x 1.25''D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Distributor Gear And Pin Kit, Dg-14 (DG-14)
- ILC Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp (ALBA-A-916-99 LIGHT BULB / LAMP)
- SYNFLEX Hose Assembly, Coil, w/12 In Pigtail (15CA12-12)
- MONROE Monroe Magnum Steering Damper - Front, SC2961 (SC2961)
- SAFE-T-ALERT Safe-T-Alert 45-742-WT Dual LP/CO Alarm - 12V, 45 Series Flush Mount, White (45-742-WT)
- SAFE-T-ALERT Safe-T-Alert 45-742-BL Dual LP/CO Alarm - 12V, 45 Series Flush Mount, Black (45-742-BL)
- DAVIS INSTRUMENTS WeatherLink Live (6100)
- BLUE SEA SYSTEMS Blue Sea 8082 DC 10 Position Toggle Branch Circuit Breaker Panel (8082)
- ANCOR NMEA 2000 Dual Device Starter Kit (270202)
- ATTWOOD Attwood 3899-3 Straight Connector - 3/4 in. (3899-3)
- BLUE SEA SYSTEMS 1210 120V AC 4 Position (1210)
- Safe-T-Alert Marine & Boat Speakers & Navigation