Safe Styles UBQ54X72GR Cordless Roman Shade; Gray - 54 x 72 in.
Mfr # UBQ54X72GR
Zoro # G203847966
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Styles
- MFR # UBQ54X72GR
- Zoro # G203847966
- UPC # 193197438326
- Country of Origin China
- Category Shades
Description
The Safe Styles Cordless Roman Shade is a modern alternative for any room in the home. This modern design is made of 100% cotton with thermal backing to provide energy saving and additional light control. These shades feature a white cellular shade backing for a uniform look from the outside. A Roman shade is suitable for formal or casual rooms where you need excellent room darkening, added insulation, and a touch of elegance. It is easy to adjust by simply holding the bottom rail and then gently raising or lowering the shade by hand. Roman shades are a classic option to standard window blinds. Our Safe Styles window blinds and shades have been tested to offer safe solutions for homes and facilities where young children and pets are present.
Features- Room darkening, energy efficiency and privacy
- For an Outside Mount, measure to cover the overall open area
- Cordless roman shade
- Simply hold the bottom rail and lift or lower to height desired
- Light weight and easy installation
- Color: Gray
- Size: 54 x 72 in.
- Material: 100% Cotton
- Weight: 8.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- SAFE STYLES Safe Styles UBF70X72LG Cordless Blackout Top Down Bottom Up Shade; Sterling Gray - 70 x 72 in. (UBF70X72LG)
- SAFE STYLES Safe Styles UBG27X64PO Cordless Light Filtering Top Down Bottom Up Shade; White - 27 x 64 in. (UBG27X64PO)
- SAFE STYLES Safe Styles UBD355X48WT Cordless Light Filtering Pleated Shade; White - 35.5 x 48 in. (UBD355X48WT)
- SAFE STYLES Safe Styles UBD43X72CM Cordless Light Filtering Pleated Shade; Camel - 43 x 72 in. (UBD43X72CM)
- SAFE STYLES Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in. (UBQ32X72NV)
- DC FIX DC Fix 338-0010 Matrix Window Film (338-0010)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- Safe Styles Shades