Safe Styles

Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in.


product price: $92.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safe Styles
  • MFR # UBQ32X72NV
  • Zoro # G203756305
  • UPC #
    193197439163
  • Country of Origin China
  • Category Shades

Description

The Safe Styles Cordless Roman Shade is a modern alternative for any room in the home. This modern design is made of 100% cotton with thermal backing to provide energy saving and additional light control. These shades feature a white cellular shade backing for a uniform look from the outside. A Roman shade is suitable for formal or casual rooms where you need excellent room darkening, added insulation, and a touch of elegance. It is easy to adjust by simply holding the bottom rail and then gently raising or lowering the shade by hand. Roman shades are a classic option to standard window blinds. Our Safe Styles window blinds and shades have been tested to offer safe solutions for homes and facilities where young children and pets are present.

Features
  • Room darkening, energy efficiency and privacy
  • For an Outside Mount, measure to cover the overall open area
  • Cordless roman shade
  • Simply hold the bottom rail and lift or lower to height desired
  • Light weight and easy installation
Specifications
  • Color: Navy
  • Size: 32 x 72 in.
  • Material: 100% Cotton
  • Weight: 4.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.