Shop All Blinds
Safe Styles
Safe Styles UBK38X48WT 2 in. Cordless Vinyl Blind; White - 38 x 48 in.
Mfr # UBK38X48WT
Zoro # G603756554
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Styles
- MFR # UBK38X48WT
- Zoro # G603756554
- UPC # 193197515010
- Country of Origin China
- Category Blinds
Description
2" Cordless Vinyl Blind offers a safe cordless system and durability to meet the window treatment needs for most any room in your home or office. This is a blind designed with sleep in mind, offering plenty of privacy and room darkening features. It is lightweight and simple to operate just raise or lower the blind by hand. You will find these specialty Cordless Plantation Vinyl Blinds in white in sizes to fit most any window. These blindse offer safe solutions for homes and facilities where young children and pets are present.
Features- Room darkening, energy efficiency and privacy
- Simply lower and raise your blind by adjusting the bottom rail
- Long lasting steel constructed head rail and bottom rail
- Color: White
- Size: 38 x 48 in.
- Depth: 2 in.
- Weight: 6.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- HAPPYHOLIDAYS No.286 Gods Gift Birthday Card (HA3322523)
- SAFE STYLES Safe Styles UBK58X48WT 2 in. Cordless Vinyl Blind; White - 58 x 48 in. (UBK58X48WT)
- SAFE STYLES Safe Styles UBJ365X64WT 2 in. Cordless Faux Wood Blind; White - 36.5 x 64 in. (UBJ365X64WT)
- SAFE STYLES Safe Styles UBK70X64WT 2 in. Cordless Vinyl Blind; White - 70 x 64 in. (UBK70X64WT)
- SAFE STYLES Safe Styles UBK48X48WT 2 in. Cordless Vinyl Blind; White - 48 x 48 in. (UBK48X48WT)
- SAFE STYLES Safe Styles UBK63X48WT 2 in. Cordless Vinyl Blind; White - 63 x 48 in. (UBK63X48WT)
- SAFE STYLES Safe Styles UBJ355X48WT 2 in. Cordless Faux Wood Blind; White - 35.5 x 48 in. (UBJ355X48WT)
- LIVING ACCENTS 1.18 in. Mini Vinyl Blinds (5005724)
- Safe Styles Blinds