Safe Styles UBJ47X64BK 2 in. Cordless Faux Wood Blind; Dark Oak - 47 x 64 in.
Mfr # UBJ47X64BK
Zoro # G503847994
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Styles
- MFR # UBJ47X64BK
- Zoro # G503847994
- UPC # 193197509941
- Country of Origin China
- Category Blinds
Description
The Safe Styles 2" Cordless Faux Wood Blind is made with an innovative cordless design and offer various features to suit any living space. Complement your window treatment with a colored-matched crown valance for a modern look and a touch of elegance. This blind is designed to provide a balance of filtered light and privacy. Our design is easy to operate with minimum effort. To adjust, simply hold the bottom rail and lift or pull down to the desired height. Our window blinds and shades have been tested and approved by leading consumer groups and are Certified Child Safe. We offer safe solutions for homes and facilities where young children and pets may be present.
Features- Room darkening, energy efficiency and privacy
- Easy inside or outside mount
- Rail lift and lower to a desired height
- Color: Dark Oak
- Size: 47 x 64 in.
- Depth: 2 in.
- Weight: 16.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (02585-70-096-01)
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- SAFE STYLES Safe Styles UBJ455X48WT 2 in. Cordless Faux Wood Blind; White - 45.5 x 48 in. (UBJ455X48WT)
- SAFE STYLES Safe Styles UBK70X64WT 2 in. Cordless Vinyl Blind; White - 70 x 64 in. (UBK70X64WT)
- SAFE STYLES Safe Styles UBK205X48WT 2 in. Cordless Vinyl Blind; White - 20.5 x 48 in. (UBK205X48WT)
- SAFE STYLES Safe Styles UBK48X48WT 2 in. Cordless Vinyl Blind; White - 48 x 48 in. (UBK48X48WT)
- SAFE STYLES Safe Styles UBK49X64WT 2 in. Cordless Vinyl Blind; White - 49 x 64 in. (UBK49X64WT)
- SAFE STYLES Safe Styles UBK63X48WT 2 in. Cordless Vinyl Blind; White - 63 x 48 in. (UBK63X48WT)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- Safe Styles Blinds