Shop All Shades
Safe Styles
Safe Styles UBD24X64WT Cordless Light Filtering Pleated Shade; White - 24 x 64 in.
Mfr # UBD24X64WT
Zoro # G803847922
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Styles
- MFR # UBD24X64WT
- Zoro # G803847922
- UPC # 193197465384
- Country of Origin China
- Category Shades
Description
The Safe Styles 1" Cordless Pleated Shade is a classic window covering made to enhance your living rooms, bedrooms, and more. Made with 100% polyester fabric, and light filtering to provide natural sunlight. This lightweight, privacy window covering is easy to adjust by simply holding the bottom rail and then gently raising or lowering the shade by hand. Our Safe Styles window blinds and shades offer safe solutions for homes and facilities where young children and pets are present. Pleated shades are a luxurious alternative to standard window blinds.
Features- Room darkening, energy efficiency and privacy
- Same color on both sides
- Light weight for easy installation and daily operations
- Color: White
- Size: 24 x 64 in.
- Material: 100% Polyester
- Weight: 2.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- BOSS Drafting Stool (B315-Bk) W/Footring And Adjustable Arms (B1616-BK)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top with Umbrella Hole by the Co (ODS36RRusticU)
- SAFE STYLES Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in. (UBQ32X72NV)
- SAFE STYLES Safe Styles UBD43X72CM Cordless Light Filtering Pleated Shade; Camel - 43 x 72 in. (UBD43X72CM)
- SAFE STYLES Safe Styles UBG27X64PO Cordless Light Filtering Top Down Bottom Up Shade; White - 27 x 64 in. (UBG27X64PO)
- SAFE STYLES Safe Styles UBD355X48WT Cordless Light Filtering Pleated Shade; White - 35.5 x 48 in. (UBD355X48WT)
- SAFE STYLES Safe Styles UBF70X72LG Cordless Blackout Top Down Bottom Up Shade; Sterling Gray - 70 x 72 in. (UBF70X72LG)
- JENSENDISTRIBUTIONSERVICES 6 mil Room Darkening Vinyl Window Shade, Ivory - 55 x 78 in. (MI2630083)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- Safe Styles Shades