Shop All Shades
Safe Styles
Safe Styles UBC31X72LN Cordless Light Filtering Cellular Shade; Linen - 31 x 72 in.
Mfr # UBC31X72LN
Zoro # G303756496
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Styles
- MFR # UBC31X72LN
- Zoro # G303756496
- UPC # 193197449773
- Country of Origin China
- Category Shades
Description
The Safe Styles 1" Cordless Light Filtering Cellular Shade is a preferred choice when you require more natural light and privacy in any room in your home or office. This non-woven polyester window covering offers PVC top and bottom rails for added durability. To adjust, simply hold the bottom rail and then gently raise or lower the shade by hand. Our Safe Styles window blinds and shades offer safe solutions for homes and facilities where young children and pets are present. Cellular shades are a practical alternative to standard window blinds.
Features- Room darkening, energy efficiency and privacy
- Cellular shades with a safe cordless design and Certified child-safe product
- To raise or lower simply hold the bottom rail and push or pull to the desired height
- Color: Linen
- Size: 31 x 72 in.
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- SAFE STYLES Safe Styles UBG27X64PO Cordless Light Filtering Top Down Bottom Up Shade; White - 27 x 64 in. (UBG27X64PO)
- SAFE STYLES Safe Styles UBD355X48WT Cordless Light Filtering Pleated Shade; White - 35.5 x 48 in. (UBD355X48WT)
- SAFE STYLES Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in. (UBQ32X72NV)
- LIVING ACCENTS VNYL 1"" WHT BLND 39X64 (MAX3964WH)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory (6014353)
- Safe Styles Shades