Safe Step

Safe Step 51121 4300 Blue 20 lbs Blended Ice Melt


product price: $53.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safe Step
  • MFR # 7409113
  • Zoro # G504109381
  • UPC #
    73841511219
  • Country of Origin China
  • Category Ice Melt

Description

Features
  • 4300 Blue 20 lbs Blended Ice Melt
Specifications
  • Dimension: 19" H x 12" W x 3" L
  • Weight: 20 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.