Shop All Ice Melt
Safe Paw
Non-Toxc Ice Melter Pet Safe, 35 lb., Pail
Mfr # 41035
Zoro # G4467421
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 lb.
- Package Type Pail
- Chemical Composition Ice Melt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 35 lb. |
Details
Item | Non-Toxic Ice Melter Pet Safe,35 lb.,Pail |
Package Type | Pail |
Chemical Composition | Ice Melt |
Description
Non-Toxic Ice Melter Pet Safe,35 lb.,Pail
Restrictions
- This item has been restricted from sale in the following states: VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SPEEDY STONE F/PET HAIR REMOVAL (AR25-601)
- OREGON Lawn Mower Blade, 17-1/2" for Toro (794-059)
- BAREBONES LIVING Barebones Dandelion Weeding Fork - Walnut Handle, Heat-treated 410 stainless steel (GDN-093)
- WOODSTREAM 2Pk Gopher Trap (M9013)
- CLASSIC ACCESSORIES 7521 Tank De-Icer Float 1500 Watt (VE45004)
- ROOF MELT Calcium Chloride Tablet Ice Melt 14 lb (RM65S)
- ECOTRACTION 7-3/4 Lb. Ice Traction Granules (ET3RJ)
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame (PDK-020)
- SNOW JOE Pellets of Fire Ice Melt, 50 Lbs. (CP50)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- CHAPIN Chapin 80 Lb. Contractor Rock Salt & Ice Melt Spreader (82088B)
- Safe Paw Ice Melt