Shop All Wire Rope Slings & Wire Mesh Slings
Safe Keeper
Wire Rope Sling 6ft
Mfr # FAP3408(6FT)-SK
Zoro # G2710439
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/16 in
- Standards ANSI Z 359. 1-2007
- Features OSHA Compliant
- Length 6ft.
- Material Galvanized Steel Wire Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP3408(6FT)-SK
- Zoro # G2710439
- UPC # 850005719229
- Country of Origin India
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Width | 5/16 in |
Length | 6ft. |
Size | 6ft |
Details
Standards | ANSI Z 359. 1-2007 |
Features | OSHA Compliant |
Material | Galvanized Steel Wire Rope |
Includes | User instruction manual |
Capacity | 310 lbs |
Application | general industry, construction |
Weight Capacity | 310 lbs |
Description
Wire Rope Sling One Side Forged O-ring And Other Side Small O-ring 6ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Quiet Swivel Caster, 350lb., 5" Wheel Dia. (1874659)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J840)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Galvanized, 150' per Square Pail (T0143336)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb., Length of Sling Leg: 2.0 ft (4T210X3)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T110X3)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, 5000 Lb @ 60 (382LBX2)
- PEERLESS CHAIN 3/32 VC TO 3/16 7X7 WR 250 FT, 4501290 (4501290)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 20' - Domestic (SW1-58-20-D)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- HSI Three Leg Wire Rope Slng, 9/16 in dia, 28ft L, HD Thimble, 8.3 ton Capacity (300HT9/16XD-28)
- Safe Keeper Slings