Shop All Wire Rope Slings & Wire Mesh Slings
Safe Keeper
Wire Rope Sling 4ft
Mfr # FAP3408(4FT)-SK
Zoro # G2710201
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4ft
- Includes User instruction manual
- Length 4ft.
- Features OSHA Compliant
- Material Galvanized Steel Wire Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP3408(4FT)-SK
- Zoro # G2710201
- UPC # 850005719236
- Country of Origin India
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Size | 4ft |
Length | 4ft. |
Width | 5/16 in |
Details
Includes | User instruction manual |
Features | OSHA Compliant |
Material | Galvanized Steel Wire Rope |
Standards | ANSI Z 359. 1-2007 |
Capacity | 310 lbs |
Application | general industry, construction |
Weight Capacity | 310 lbs |
Description
Wire Rope Sling One Side Forged O-ring And Other Side Small O-ring 4ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 4-3/16" Quick Links 2PK (34066)
- TIE DOWN ENGINEERING Tie Down Engineering 59141N Frame Tie with Buckle - 7', Pack of 8 (59141N)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- SAFE KEEPER Wire Rope Sling 6ft (FAP3408(6FT)-SK)
- NVENT CADDY CADDY Speed Link SLK with Y-Hook, 6.6ft L, 100lb Static Load (SLK2YH500L2)
- DAYTON Sling, Wire Rope, 10 ft. (1DNE4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T110X6)
- HSI Two Leg Wire Rope Sling, 1/2 in dia, 6 ft Length, Screw Pin Anchor Shackle, 4.4 ton Capacity (200SPA1/2X-06)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 10ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-10)
- Safe Keeper Slings