Shop All Lanyards and Lifelines
Safe Keeper
Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks
Mfr # FAP30299(WL)
Zoro # G2710089
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Aramid
- Includes User instruction manual
- Standards ANSI Z359.13-2013
- Features Dual, Y Shaped Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP30299(WL)
- Zoro # G2710089
- UPC # 850005719250
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Size | 6ft |
Width | 1.57 in |
Length | 6ft max |
Details
Weight Capacity | 310 lbs |
Material | Aramid |
Includes | User instruction manual |
Standards | ANSI Z359.13-2013 |
Features | Dual, Y Shaped Lanyard |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Dingo Welder’s Dual Y-Shape Internal Shock Absorbing Lanyard With Two Rebar Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP203-110)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- ANSELL 12" Chemical Resistant Gloves, PVC, 9, 1 PR (04-644)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- SAFE KEEPER 11ft Webbed SRL (PCWB11FT-SK)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard (FAP30198(6)/6-SK)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- Safe Keeper Lanyards and Lifelines