Shop All Harnesses
Safe Keeper
Padded Full Body Harness With Positioning Belt
Mfr # PNT12G-SK
Zoro # G2710070
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Weight Capacity 310 lbs
- Color Blue and gray
- Harness Color Blue/Gray
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PNT12G-SK
- Zoro # G2710070
- UPC # 850005719267
- Country of Origin India
- Category Harnesses
Dimensions
Size | Universal |
Width | 1.73 in |
Details
Harness Sizing | Universal |
Weight Capacity | 310 lbs |
Color | Blue and gray |
Harness Color | Blue/Gray |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Features | Padding Provided for Additional Comfort, One Dorsal D-Ring for Fall Arrest and Two Side D-Rings for Work Positioning, and Equipped with Work Positioning Belt. |
Material | Polyester |
Includes | User instruction manual |
Capacity | 310 lbs |
Application | general industry, construction |
Finish | Silver or Golden Yellow Galvanized and Shotblasted |
Description
Kodiak Adjustable Padded Full Body Harness With Positioning Belt, Quick Connect Buckle At Chest And Tongue Buckles At Leg Strap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F34)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size 2XL, PR (IEX-HZI-06-XXL)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- SAFE KEEPER 5-Point Full Body Harness With Side D-Rings (FAP15503G-SSS)
- SAFE KEEPER Padded Full Body Harness (PNT11G-SK)
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- SAFE KEEPER 4-Point Full Body Positioning And Climbing Harness (FAP15504G-SSS)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- Safe Keeper Harnesses