Shop All Harnesses
Safe Keeper
Padded Full Body Harness
Mfr # PNT11G-SK
Zoro # G2710332
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Weight Capacity 310 lbs
- Color Blue and gray
- Harness Color Blue/Gray
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PNT11G-SK
- Zoro # G2710332
- UPC # 850005719595
- Country of Origin India
- Category Harnesses
Dimensions
Size | Universal |
Width | 1.73 in |
Details
Harness Sizing | Universal |
Weight Capacity | 310 lbs |
Color | Blue and gray |
Harness Color | Blue/Gray |
Material | Polyester |
Includes | User instruction manual |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Features | Padding Provided for Additional Comfort and One Dorsal D-Ring for Fall Arrest. |
Finish | Silver or Golden Yellow Galvanized and Shotblasted |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Kodiak Adjustable Padded Full Body Harness With Quick Connect Buckle At Chest And Tongue Buckles At Leg Strap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wraparound Face Shields (S8510)
- 3M Versaflo(TM) Hood Assembly, White (S-655)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- SAFE KEEPER 5-Point Full Body Harness With Side D-Rings (FAP15503G-SSS)
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- SAFE KEEPER 4-Point Full Body Positioning And Climbing Harness (FAP15504G-SSS)
- 3M PROTECTA Full Body Harness, M/L, Kevlar(R) (1161577)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- Safe Keeper Harnesses