Shop All Harnesses
Safe Keeper
Dielectric Fire Resistant Harness
Mfr # FAP15507(D)-SK
Zoro # G2710037
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Weight Capacity 310 lbs
- Color Black
- Standards ANSI Z359.11-2014, ASTM F887, OSHA 1926
- Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP15507(D)-SK
- Zoro # G2710037
- UPC # 850005719588
- Country of Origin India
- Category Harnesses
Dimensions
Size | Universal |
Width | 1.73 in |
Details
Harness Sizing | Universal |
Weight Capacity | 310 lbs |
Color | Black |
Standards | ANSI Z359.11-2014, ASTM F887, OSHA 1926 |
Material | Aramid |
Features | FR Webbing, Diaelectric Friction Buckles, Diaelectric Pass Through Buckles, One Back Dielectric D-Rings for Fall Arrest, and Two Dielectric D-Rings at Waist Level for Positioning |
Harness Color | Black |
Includes | User instruction manual |
Application | general industry, construction |
Capacity | 310 lbs |
Finish | Black Molded |
Voltage | 13500 |
Description
Phoenix Dielectric Adjustable Fire Resistant Harness With Dielectric Pass Through Buckles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1650-L)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ6)
- SAFE KEEPER 5-Point Full Body Harness With Side D-Rings (FAP15503G-SSS)
- SAFE KEEPER 4-Point Full Body Positioning And Climbing Harness (FAP15504G-SSS)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- SAFE KEEPER Padded Full Body Harness (PNT11G-SK)
- GEMTOR Full Body Harness, Vest Style, 2XL (922-9)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140133)
- FALLTECH Full Body Harness, XL, Polyester (7083BXL)
- Safe Keeper Fall Protection