Shop All Lanyards and Lifelines
Safe Keeper
6ft Shock Absorbing Twin Leg Lanyard With Rebar Hooks
Mfr # FAP30199(6)/6-SK
Zoro # G2710107
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material High-Tenacity Polyester
- Includes User instruction manual
- Standards ANSI Z359.13-2013
- Length 6ft max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP30199(6)/6-SK
- Zoro # G2710107
- UPC # 850005719694
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 6ft max |
Size | 6ft |
Width | 1.18 in |
Details
Weight Capacity | 310 lbs |
Material | High-Tenacity Polyester |
Includes | User instruction manual |
Standards | ANSI Z359.13-2013 |
Features | Dual, Y Shaped Lanyard |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Dingo 6ft Shock Clear Pack Absorbing Lanyard With Twin Leg With Snap Hook And 2 Locking Rebar Hooks
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO BOOTS MUCKMASTR BLK 11M (MMH-500A-BL-110)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Vertical Die Cut Fire Extinguisher Letters, Red (LDCVRFE)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- Safe Keeper Lanyards and Lifelines