Shop All Lanyards and Lifelines
Safe Keeper
6ft Shock Absorbing Twin Leg Lanyard
Mfr # FAP30198(6)/6-SK
Zoro # G2710098
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material High-Tenacity Polyester
- Length 6ft max
- Includes User instruction manual
- Features Dual, Y Shaped Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP30198(6)/6-SK
- Zoro # G2710098
- UPC # 850005719687
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 6ft max |
Width | 1.18 in |
Size | 6ft |
Details
Weight Capacity | 310 lbs |
Material | High-Tenacity Polyester |
Includes | User instruction manual |
Features | Dual, Y Shaped Lanyard |
Standards | ANSI Z359.13-2013 |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Dingo 6ft Shock Clear Pack Absorbing Lanyard With Twin Leg With 3 Locking Snap Hooks
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- SUPER ANCHOR SAFETY 75ft Value 5/8" 3-Strand Lifeline w/Snaphook. Retail Box (4020-75)
- Safe Keeper Fall Protection