Shop All Lanyards and Lifelines
Safe Keeper
6ft Max, 310 lbs Weight Capacity, Black
Mfr # ELE06(D)-SKRebar
Zoro # G2710472
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Technora Webbing
- Length 6ft Max
- Standards ANSI Z359.14-2014 CLASS A
- Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # ELE06(D)-SKRebar
- Zoro # G2710472
- UPC # 850005719175
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 6ft Max |
Width | 13/16 in |
Size | 6ft |
Details
Weight Capacity | 310 lbs |
Material | Technora Webbing |
Standards | ANSI Z359.14-2014 CLASS A |
Features | OSHA Compliant |
Includes | User instruction manual |
Color | Black |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Dual Joey 6ft Lightweight SRD With Aluminum Rebar Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Nomex Hood Eye Opng 3 Ply Hood, (H43NK)
- PIG DrainBlocker Cover, 54 x 30 In (PLR409)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- RADIANS 2XL Unisex T-Shirt, 23-41/64 in. (ST11-2PGS-2X)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30199(6)/6-SK)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard (FAP30198(6)/6-SK)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- Safe Keeper Lanyards and Lifelines