Shop All Lanyards and Lifelines
Safe Keeper
6ft Max, 310 lbs Weight Capacity, Black
Mfr # ELE06(D)-SK
Zoro # G2710116
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Technora Webbing
- Includes User instruction manual
- Width 13/16 in
- Size 6ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # ELE06(D)-SK
- Zoro # G2710116
- UPC # 850005719182
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Width | 13/16 in |
Size | 6ft |
Length | 6ft Max |
Details
Weight Capacity | 310 lbs |
Material | Technora Webbing |
Includes | User instruction manual |
Standards | ANSI Z359.14-2014 CLASS A |
Color | Black |
Features | OSHA Compliant |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Dual Joey 6ft Lightweight SRD With Aluminum Locking Carabiner
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- DEWALT Radians Radwear Reflective Hi-Viz Safety Tee Shirt Fluorescent Green XL (ST11-2PGS-XL)
- NMC PLACARD, FLAMMABLE 1993 3, (DL400PR10)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-11)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30199(6)/6-SK)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard (FAP30198(6)/6-SK)
- SAFE KEEPER 11ft Webbed SRL (PCWB11FT-SK)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- Safe Keeper Fall Protection