Shop All Lanyards and Lifelines
Safe Keeper
6ft Max, 310 lbs Weight Capacity, Black
Mfr # ELE06-SKRebar
Zoro # G2709982
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Technora Webbing
- Features OSHA Compliant
- Color Black
- Includes User instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Keeper
- MFR # ELE06-SKRebar
- Zoro # G2709982
- UPC # 850005719724
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 6ft Max |
Width | 13/16 in |
Size | 6ft |
Details
Weight Capacity | 310 lbs |
Material | Technora Webbing |
Features | OSHA Compliant |
Color | Black |
Includes | User instruction manual |
Standards | ANSI Z359.14-2014 CLASS A |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Joey 6ft Lightweight SRD With Aluminum Rebar Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Spectacle Kit, Metal (454819)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 100 PK (312-1274)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X2L, 50 PK, Orange (99-1-6100B-X2L)
- HONEYWELL NORTH Nose Cup, M/L (80815-H5)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- Safe Keeper Lanyards and Lifelines