Shop All Lanyards and Lifelines
Safe Keeper
6ft Max, 310 lbs Weight Capacity, Black
Mfr # ELE06-SK
Zoro # G2710317
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Technora Webbing
- Length 6ft Max
- Includes User instruction manual
- Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # ELE06-SK
- Zoro # G2710317
- UPC # 850005719724
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 6ft Max |
Width | 13/16 in |
Size | 6ft |
Details
Weight Capacity | 310 lbs |
Material | Technora Webbing |
Includes | User instruction manual |
Features | OSHA Compliant |
Color | Black |
Standards | ANSI Z359.14-2014 CLASS A |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Joey 6ft Lightweight SRD With Aluminum Locking Carabiner
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Insole, size 3, Men/Women, PR (39313)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Sky Blue (N10R070000)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard (FAP30198(6)/6-SK)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30199(6)/6-SK)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- Safe Keeper Lanyards and Lifelines