Shop All Lanyards and Lifelines
Safe Keeper
50 ft. Vertical Life Line Roof Top Safety Bucket
Mfr # RTSB(50)G-SK
Zoro # G2710192
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lifeline: High Strength Polysteel Twisted Rope, Rope Diameter: 5/8 in., Snap Hook: Alloy Steel
- Includes User instruction manual
- Size 50ft
- Length 50ft max
- Application general industry, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Keeper
- MFR # RTSB(50)G-SK
- Zoro # G2710192
- UPC # 850005719496
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Size | 50ft |
Length | 50ft max |
Details
Material | Lifeline: High Strength Polysteel Twisted Rope, Rope Diameter: 5/8 in., Snap Hook: Alloy Steel |
Includes | User instruction manual |
Application | general industry, construction |
Description
50 ft. Vertical Life Line Roof Top Safety Bucket
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-1.5-1-10)
- ALLEGRO INDUSTRIES Fit Testing Hood (2040-04)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30199(6)/6-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- Safe Keeper Fall Protection