Shop All Harnesses
This Product is Discontinued
Safe Keeper
5-Point Full Body Oil Resistant Harness With Side D-Rings (Discontinued)
Mfr # FAP15503G(OR)-SK
Zoro # G2710061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing Universal
- Weight Capacity 310 lbs
- Color Black
- Material Polyester
- Width 1.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP15503G(OR)-SK
- Zoro # G2710061
- UPC # 850005719571
- Country of Origin India
- Category Harnesses
Dimensions
Width | 1.73 in |
Size | Universal |
Details
Harness Sizing | Universal |
Weight Capacity | 310 lbs |
Color | Black |
Material | Polyester |
Harness Color | Black |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Features | One Dorsal Attachment D-Ring for Fall Arrest and Two Side D-Ring for Work Positioning Adjustable Shoulder Straps. Adjustable Grommetted Leg Straps. Equipped with Fall Indicator. |
Includes | User instruction manual |
Application | general industry, construction |
Finish | PCB |
Capacity | 310 lbs |
Description
Wolverine 5-Point Adjustable Full Body Harness - One Dorsal D-Ring And Two Side D-Rings -Tongue Leg Straps With Oil Resistant Webbing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.