Shop All Harnesses
Safe Keeper
5-Point Full Body Harness With Side D-Rings
Mfr # FAP15503G-SSS
Zoro # G2710350
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Weight Capacity 310 lbs
- Color Blue and gray
- Size Universal
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Keeper
- MFR # FAP15503G-SSS
- Zoro # G2710350
- UPC # 850005719564
- Country of Origin India
- Category Harnesses
Dimensions
Size | Universal |
Width | 1.73 in |
Details
Harness Sizing | Universal |
Weight Capacity | 310 lbs |
Color | Blue and gray |
Material | Polyester |
Harness Color | Blue/Gray |
Features | One Dorsal Attachment D-Ring for Fall Arrest and Two Side D-Ring for Work Positioning Adjustable Shoulder Straps. Adjustable Grommetted Leg Straps. Equipped with Fall Indicator. |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Includes | User instruction manual |
Application | general industry, construction |
Capacity | 310 lbs |
Finish | Silver or Golden Yellow Galvanized and Shotblasted |
Description
Grizzly 5-Point Adjustable Full Body Harness - One Dorsal D-Ring And Two Side D-Rings -Tongue Leg Straps
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKH15-05-009)
- SAFE KEEPER Padded Full Body Harness (PNT11G-SK)
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- SAFE KEEPER 4-Point Full Body Positioning And Climbing Harness (FAP15504G-SSS)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113037)
- HONEYWELL MILLER Titan Non-Stretch Harness, Tongue Buckle Legs, Orange (T4500/UAK)
- PETZL AVAO SIT Harness Size 2 Black (C079AA03)
- Safe Keeper Harnesses