Shop All Harnesses
This Product is Discontinued
Safe Keeper
5-Point Full Body Harness (Discontinued)
Mfr # FAP15502G-PG
Zoro # G2709991
This Product is Discontinued
Key Features
- Width 1.73 in ± 0.04 in (44mm ± 1mm)
- Material Polyester
- Standards ANSI Z359.11-2014, OSHA 1926
- Weight Capacity 310 lbs
- Includes User instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # FAP15502G-PG
- Zoro # G2709991
- UPC # 850005719519
- Country of Origin India
- Category Harnesses
Dimensions
Width | 1.73 in ± 0.04 in (44mm ± 1mm) |
Details
Material | Polyester |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Weight Capacity | 310 lbs |
Includes | User instruction manual |
Harness Sizing | Universal |
Features | One Dorsal Attachment D-Ring for Fall Arrest. Adjustable Shoulder Straps. Adjustable Grommetted Leg Straps. Equipped with Fall Indicator. |
Finish | Silver or Golden Yellow Galvanized and Shotblasted |
Application | general industry, construction |
Description
Grizzly 5-Point Adjustable Full Body Harness - Single D-Ring - Tongue Leg Straps
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.