Shop All Anchorage Connectors
Safe Keeper
4ft Webbed Anchor Strap
Mfr # PN806(4FT)-SK
Zoro # G2710420
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Length 4ft.
- Includes User instruction manual
- Standards ANSI Z359.1-2007 TYPE T
- Size 4ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PN806(4FT)-SK
- Zoro # G2710420
- UPC # 850005719656
- Country of Origin India
- Category Anchorage Connectors
Dimensions
Length | 4ft. |
Size | 4ft. |
Width | 1.73 in |
Details
Weight Capacity | 310 lbs |
Includes | User instruction manual |
Standards | ANSI Z359.1-2007 TYPE T |
Material | Polyester |
Application | general industry, construction |
Capacity | 310 lbs |
Features | OSHA Compliant |
Description
4ft Webbed Choker Style Pass Through Anchor Straps
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13M)
- NMC Danger Confined Space Enter By Permit Only Sign, D162P (D162P)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- SAFE KEEPER Reusable Steel Roof Anchor (SA01-SK)
- SAFE KEEPER 3ft Webbed Anchor Strap (PN806(3FT)-SK)
- SAFE KEEPER Beam Anchor Trolley Adjustable 3.5"-14" (SA08-SK)
- SAFE KEEPER 6ft Webbed Anchor Strap (PN806(6FT)-SK)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7448L)
- Safe Keeper Anchorage Connectors