Shop All Lanyards and Lifelines
Safe Keeper
4 Man Temporary Horizontal Rope Anchorage Line
Mfr # PN3001A-SK
Zoro # G2710000
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material O-Ring: Forged Alloy Steel, Tensioner: Aluminum Alloy & Stainless Steel
- Features 4 person capacity
- Standards ANSI Z359.1-2007
- Includes User instruction manual
- Size 100ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Keeper
- MFR # PN3001A-SK
- Zoro # G2710000
- UPC # 850005719632
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Size | 100ft |
Length | 15ft - 100ft |
Details
Material | O-Ring: Forged Alloy Steel, Tensioner: Aluminum Alloy & Stainless Steel |
Features | 4 person capacity |
Standards | ANSI Z359.1-2007 |
Includes | User instruction manual |
Application | general industry, construction |
Description
4 Man Temporary Horizontal Rope Anchorage Line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- SAFE KEEPER 11ft Webbed SRL (PCWB11FT-SK)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- Safe Keeper Lanyards and Lifelines