Shop All Lanyards and Lifelines
Safe Keeper
30ft LE Cable SRL
Mfr # PCGS30FT(LE)-SK
Zoro # G2710256
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Galvanized Steel Wire Rope
- Length 30ft max
- Width 7/32 in
- Standards ANSI Z359.14-2014 CLASS B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PCGS30FT(LE)-SK
- Zoro # G2710256
- UPC # 850005719465
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 30ft max |
Width | 7/32 in |
Size | 30ft |
Details
Weight Capacity | 310 lbs |
Material | Galvanized Steel Wire Rope |
Standards | ANSI Z359.14-2014 CLASS B |
Includes | User instruction manual |
Features | OSHA Compliant |
Capacity | 310 lbs |
Application | general industry, construction |
Description
Walkabout 30ft Galvanized Wire Rope SRL Connected With Swivel Hook, Load Indicator, And PN113A-SK Carabiner Added To Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100554)
- Safe Keeper Fall Protection