Shop All Lanyards and Lifelines
Safe Keeper
20ft Webbed SRL
Mfr # PCWB20FT-SK
Zoro # G2710210
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Polyester Webbing
- Standards ANSI Z359.14-2014 CLASS B
- Size 20ft
- Features OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PCWB20FT-SK
- Zoro # G2710210
- UPC # 850005719786
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Size | 20ft |
Length | 20ft Max |
Width | 1.73 in |
Details
Weight Capacity | 310 lbs |
Material | Polyester Webbing |
Standards | ANSI Z359.14-2014 CLASS B |
Features | OSHA Compliant |
Includes | User instruction manual |
Capacity | 310 lbs |
Application | general industry, construction |
Description
Walkabout 20ft Webbed SRL With PN113A-SK Carabiner Added To Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- MILWAUKEE TOOL Cooling Towel, Wet, 33" L, 8-1/4" W, Blue (48-73-4540)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (5T912)
- SAFE KEEPER 11ft Webbed SRL (PCWB11FT-SK)
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- GEMTOR 65 ft.L Self Retracting Lifeline (SRL-65S)
- Safe Keeper Lanyards and Lifelines