Shop All Lanyards and Lifelines
Safe Keeper
20ft Cable SRL
Mfr # PCGS20FT-SK
Zoro # G2710159
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Galvanized Steel Wire Rope
- Standards ANSI Z359.14-2014 CLASS B
- Width 3/16 in
- Includes User instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PCGS20FT-SK
- Zoro # G2710159
- UPC # 850005719212
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Width | 3/16 in |
Length | 20ft Max |
Size | 20ft |
Details
Weight Capacity | 310 lbs |
Material | Galvanized Steel Wire Rope |
Standards | ANSI Z359.14-2014 CLASS B |
Includes | User instruction manual |
Features | OSHA Compliant |
Capacity | 310 lbs |
Application | general industry, construction |
Description
Walkabout Self Retracting Lifeline - 20ft Cable Galvanized With PN113A-SK Carabiner Added To Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3020-L (9))
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- Safe Keeper Fall Protection