Shop All Lanyards and Lifelines
Safe Keeper
11ft Webbed SRL
Mfr # PCWB11FT-SK
Zoro # G2710247
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Polyester Webbing
- Width 1.73 in
- Features OSHA Compliant
- Includes User instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PCWB11FT-SK
- Zoro # G2710247
- UPC # 850005719779
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Width | 1.73 in |
Length | 11ft Max |
Size | 11ft |
Details
Weight Capacity | 310 lbs |
Material | Polyester Webbing |
Features | OSHA Compliant |
Includes | User instruction manual |
Standards | ANSI Z359.14-2014 CLASS B |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Walkabout 11ft Webbed SRL With PN113A-SK Carabiner Added To Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V14)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- HEXARMOR Safety Gloves, PR (4067W-L (9))
- HESTRA Glove, Leather, Goatskin, Black/Tan, XxXL (73010-701-12)
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- Safe Keeper Lanyards and Lifelines