Shop All Lanyards and Lifelines
Safe Keeper
10ft Cable SRL
Mfr # PCGS10FT-SK
Zoro # G2710122
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Material Galvanized Steel Wire Rope
- Standards ANSI Z359.14-2014 CLASS B
- Features OSHA Compliant
- Includes User instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Keeper
- MFR # PCGS10FT-SK
- Zoro # G2710122
- UPC # 850005719748
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 10ft Max |
Width | 3/16 in |
Size | 10ft |
Details
Weight Capacity | 310 lbs |
Material | Galvanized Steel Wire Rope |
Standards | ANSI Z359.14-2014 CLASS B |
Features | OSHA Compliant |
Includes | User instruction manual |
Capacity | 310 lbs |
Application | general industry, construction |
Description
Walkabout Self Retracting Lifeline - 10ft Cable Galvanized With PN113A-SK Carabiner Added To Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Conversion Kit (S-3000-05)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Y37 (465Y37)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- Safe Keeper Lanyards and Lifelines